Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8-B-110-TB

8-B-110-TB

8-B-110-TB V-BELT SHEAVE ; QD BUSHED 101759461

Transmission Pulley; 8 Grooves; 11.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

8-B-110-TB

BDI #

24310071

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
34.019
UNSPSC
26111806
EAN
0070964107701
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Bushing Bore Range - Inch
15/16 To 3
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 11.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter