Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8-C-120-TB

8-C-120-TB

8-C-120-TB V-BELT SHEAVE ; QD BUSHED 101759517

Transmission Pulley; 8 Grooves; 12.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

8-C-120-TB

BDI #

24310224

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
40.823
UNSPSC
26111806
EAN
0070964108067
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Bushing Bore Range - Inch
1-3/16 To 3-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 12.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter