Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140XL037US

800-MXL-X

MXL 800MXL/Z=100 ; MXL 800MXL/Z=100

Synchronous Belt; 2/25 Inch Pitch; 8" Pitch Length; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material

Part #

9254-52943

BDI #

15009858

PRICE
Ft 140 / Millimeter

QTY

INVENTORY:
1287
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
2/25 Inch
Tooth Profile
Standard Timing
Belt Series
MXL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | 0.25 Inch Maximum Width | Trapezoidal Tooth Profile | 100 Numbers of Teeth
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 2/25 Inch Pitch; 8" Pitch Length; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
8 Inch | 203.2 Millimeter