Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8M-140S-12

8M-140S-12

GATES 8M-140S-12

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 140 Teeth; 21.59MM Face Width; Bushed; 354.91MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

GAT 8MX-140S-21/2517

BDI #

17003489

PRICE
Ft 178,919 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.4
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
17.04171
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 140 Teeth; 21.59MM Face Width; Bushed; 354.91MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 45 Millimeter
Outside Diameter
13.973 Inch | 354.91 Millimeter