Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8M-32S-21

8M-32S-21

PCT 8M-32S-21/1610 ; PCT 8M-32S-21/1610

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 32 Teeth; 30MM Face Width; Bushed; 79.89MM Outside Diameter; 81.49MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

7726-22032

BDI #

1116532

PRICE
Ft 25,114 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
1.1464
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 32 Teeth; 30MM Face Width; Bushed; 79.89MM Outside Diameter; 81.49MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.145 Inch | 79.89 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 19 To 40 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.425 Inch | 87 Millimeter