Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8M-34S-62

8M-34S-62

GATES 8M-34S-62

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 34 Teeth; 73.91MM Face Width; Bushed; 84.99MM Outside Diameter; 86.59MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

7726-24034

BDI #

1116538

PRICE
Ft 34,734 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.3
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
2.60145
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 34 Teeth; 73.91MM Face Width; Bushed; 84.99MM Outside Diameter; 86.59MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.91 Inch | 73.91 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
3.346 Inch | 84.99 Millimeter
Pitch Diameter
3.409 Inch | 86.59 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 19 To 40 Millimeter
Flange Outside Diameter
3.81 Inch | 96.77 Millimeter