Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8M-40S-12

8M-40S-12

PCT 8M-40S-12/1610

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 40 Teeth; 20MM Face Width; Bushed; 100.26MM Outside Diameter; 101.86MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

7726-21040

BDI #

1408835

PRICE
Ft 28,146 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
1.80779
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 40 Teeth; 20MM Face Width; Bushed; 100.26MM Outside Diameter; 101.86MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.947 Inch | 100.26 Millimeter
Pitch Diameter
4.01 Inch | 101.86 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
4.173 Inch | 106 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 19 To 40 Millimeter