Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-67S-37

8MX-22S-21

8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 22 Teeth; 23.368MM Face Width; Bushed; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

8MX-22S-21

BDI #

1117357

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
EAN
0072053270846
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 22 Teeth; 23.368MM Face Width; Bushed; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 12.7 To 25.4 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Outside Diameter
2.143 Inch | 54.432 Millimeter