Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-30S-36 DWG 127074

8MX-30S-36 DWG 127074

8MX-30S-36 DWG 127074 ; SPECIAL POLYCHAIN SPROCKET PER PRINT

Pulley, Synchronous; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 30 Teeth; 40.132MM Face Width; Rough Bore; 86.614MM Flange OD; 74.803MM Outside Diameter; 76.394MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

8MX-30S-36 DWG 127074

BDI #

21492114

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
26111812
Belt Pitch
8 Millimeter
Belt Style
8M-36
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Other Features
Poly Chain GT2 Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 30 Teeth; 40.132MM Face Width; Rough Bore; 86.614MM Flange OD; 74.803MM Outside Diameter; 76.394MM Pitch Diameter; No Keyway; Minimum Plain Bore
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Outside Diameter
2.945 Inch | 74.803 Millimeter
Flange Outside Diameter
3.41 Inch | 86.614 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bore
0 Inch | 0 Millimeter