Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-60S-90

8MX-38S-36

8MX-38S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 38 Teeth; 40.132MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

7726-23038(48636038)

BDI #

1117417

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.32
EAN
0072053271201
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 38 Teeth; 40.132MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.21 Inch | 106.934 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Outside Diameter
3.747 Inch | 95.174 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter