Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16814MT170A-F1.750

908MT20A-F2.250

908MT20A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 57.15MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Finished Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

908MT20A-F2.250

BDI #

927621

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223729776
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
90
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
20
Long Description
Synchronous Pulley; 57.15MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Finished Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Belt Width
0.787 Inch | 20 Millimeter