Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

908MT30A

908MT30A

908MT30A ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Rough Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

908MT30A

BDI #

927626

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223028275
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
27
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Rough Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Belt Width
1.181 Inch | 30 Millimeter