Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AA68

AA68

AA 68/13X1765LP ; AA 68/13*1765LP

V-Belt; AA Series; Double Belt Style; 71.4" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

9052-00068

BDI #

1409031

PRICE
Ft 30,122 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
26111801
EAN
0072053200065
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
AA68
Manufacturer Internal Number
9052-0068
Weight / LBS
0.57
Long Description
V-Belt; AA Series; Double Belt Style; 71.4" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
71.4 Inch | 1813.56 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter