Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AV4000-N04-3DB

AV4000-N04-3DB

AV4000-N04-3DB ; SOFT START-UP VALVE 1/2" NPT

Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum

Part #

AV4000-N04-3DB

BDI #

23618957

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever - Solenoid | Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
DIN Terminal | Locking Type | Flow Direction Left To Right
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.63142
Long Description
Solenoid Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.858 Inch | 98 Millimeter
Overall Height
5.787 Inch | 147 Millimeter
Overall Width
2.047 Inch | 52 Millimeter