Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FSAF 22316/C3

FSAF 22316/C3

FSAF 22316/C3 PILLOW BLK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 108MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 269.875MM Minimum Bolt Spacing; 320.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

FSAF 22316/C3

BDI #

1268892

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
30.15
UNSPSC
31171511
EAN
7316577313836
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22316 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | C3 Clearance
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSAF 22316/C3
Weight / LBS
67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 108MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 269.875MM Minimum Bolt Spacing; 320.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
11.6 Inch | 294.6 Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Bolt Spacing Maximum
12.625 Inch | 320.675Millimeter