Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QAPL18A308SET

QAPL11A055SET

QAPL11A055SET SPH RLR BRG HOUSING UNIT ; POR

Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 179.324MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QAPL11A055SET

BDI #

792920

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
UNSPSC
31171511
EAN
0883450332354
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 179.324MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
7.06 Inch | 179.324Millimeter
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
2.165 Inch | 55 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter