Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QVVPR14V207SEN

QVPG22V100ST

QVPG22V100ST PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 301.625MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVPG22V100ST

BDI #

769260

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
32.919
UNSPSC
31171511
EAN
0883450244992
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPG22V100ST
Weight / LBS
77
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 301.625MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Bolt Spacing Minimum
11.875 Inch | 301.625Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter