Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QVPG26V115SEN

QVPG26V408ST

QVPG26V408ST PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14-3/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVPG26V408ST

BDI #

769261

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
51.682
UNSPSC
31171511
EAN
0883450245012
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPG26V408ST
Weight / LBS
126
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14-3/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
14.75 Inch | 374.65Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter