Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QVVPR14V207SEN

QVVPK22V100SEN

QVVPK22V100SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 146.1MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 354.076MM Minimum Bolt Spacing; 395.224MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVVPK22V100SEN

BDI #

791420

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
34.958
UNSPSC
31171511
EAN
0883450209748
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPK22V100SEN
Weight / LBS
87
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 146.1MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 354.076MM Minimum Bolt Spacing; 395.224MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Bolt Spacing Maximum
15.56 Inch | 395.224Millimeter
Bolt Spacing Minimum
13.94 Inch | 354.076Millimeter
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter