Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSHE20-XL-N

RSHE20-XL-N

RSHE 20 N ; RSHE 20 N

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RSHE20N

BDI #

1412200

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
31171511
EAN
4012802836097
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
GE20KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSHE20N
Weight / LBS
1.213
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
1.9 Inch | 48.3 Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter