Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SAF22318

SAF22318

SAF22318 PILLOW BLK BEARING UNIT ; CAST IRON

Pillow Block Bearing; 4 Bolt Pillow Block; 90MM Bore; 120.7MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 304.8MM Minimum Bolt Spacing; 342.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF22318

BDI #

1193508

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
26.76
EAN
0029176499173
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22318
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
59
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 90MM Bore; 120.7MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 304.8MM Minimum Bolt Spacing; 342.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Bolt Spacing Maximum
13.5 Inch | 342.9Millimeter
Nominal Bolt Center to Center
12.8 Inch | 325.1 Millimeter
Length Thru Bore
6.875 Inch | 174.625 Millimeter
Bore
3.543 Inch | 90 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter