Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYF 505

SYF 505

SYF 505 ; CMIX-121/20

Pillow Block Bearing Housing; 70 MM Length X 36 MM Width X 70.5 MM Height; Cast Iron

Part #

2024038026000000100

BDI #

1423719

PRICE
Ft 9,115 / each
Ft 17,528 / each

QTY

INVENTORY:
32
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.375
UNSPSC
31171519
EAN
7316571076119
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
70 MM Length X 36 MM Width X 70.5 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 70 MM Length X 36 MM Width X 70.5 MM Height; Cast Iron