Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYJ 520

SYJ 520

SYJ 520 ; SMIX-123/0

Pillow Block Bearing Housing; 380 MM Length X 95 MM Width X 226 MM Height; Cast Iron

Part #

2024045048000000100

BDI #

1423736

PRICE
Ft 10,981 / each
Ft 154,512 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.8
UNSPSC
31171519
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
380 MM Length X 95 MM Width X 226 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 380 MM Length X 95 MM Width X 226 MM Height; Cast Iron