Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TAPG24K404SET

TAPG24K404SET

TAPG24K404SET PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE TPD ADPTR LCK

Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

TAPG24K404SET

BDI #

22087796

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
42.57
UNSPSC
31171511
EAN
0883450406529
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22224
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
110
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4.25 Inch | 107.95 Millimeter
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Length Thru Bore
4.41 Inch | 112.014 Millimeter
Bolt Spacing Minimum
13.5 Inch | 342.9Millimeter