Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 21488751 DO NOT USE

GE17GS2RS

GE 17 GS 2RS ; GE 17 GS 2RS IKO

Spherical Plain Bearing; 17MM Bore; 12MM Housing Width; 35MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 20MM Overall Width; Relubricatable

Part #

GE17GS2RS

BDI #

1402868

PRICE
Ft 734 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171515
EAN
4549557029141
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.18298
Long Description
Spherical Plain Bearing; 17MM Bore; 12MM Housing Width; 35MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 20MM Overall Width; Relubricatable
Housing Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Overall Width
0.787 Inch | 20 Millimeter