Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCM 283220 E

PCM 404420 E

PCM 404420 E ; SMIX-123/0

Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

1852114040442000100

BDI #

1417548

PRICE
Ft 2,400 / each
Ft 4,616 / each

QTY

INVENTORY:
38
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
UNSPSC
31171515
EAN
7316571885995
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.08598
Long Description
Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
1.575 Inch | 40 Millimeter
Nominal Outside Diameter
1.732 Inch | 44 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter