Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EP081212

PSM 405050 A51

PSM 405050 A51 ; SMIX-123/0

Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material

Part #

1852147040505047700

BDI #

1423514

PRICE
Ft 9,015 / each
Ft 17,336 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.225
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SINT A51
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.50706
Long Description
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter