Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GX 17 F

GX 17 F

GX 17 F ; CMIX-121/20

Plain Bearing; 17MM Bore; 47MM Housing Outside Diameter; 16MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 43.5MM Ball Outside Diameter; 11.2MM Housing Width; Not Relubricatable

Part #

1840061181900002000

BDI #

1419113

PRICE
Ft 37,879 / each
Ft 72,844 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31171515
EAN
7316577002389
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 17 F
Weight / LBS
0.309
Long Description
Plain Bearing; 17MM Bore; 47MM Housing Outside Diameter; 16MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 43.5MM Ball Outside Diameter; 11.2MM Housing Width; Not Relubricatable
Housing Width
0.441 Inch | 11.2 Millimeter
Housing Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.669 Inch | 17 Millimeter
Ball Outside Diameter
1.713 Inch | 43.5 Millimeter
Overall Width
0.63 Inch | 16 Millimeter