Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IR 7173

IR 70X80X54

IR 70X80X54 ; SMIX-123/0

Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 54MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

1463121070805400100

BDI #

1421301

PRICE
Ft 32,221 / each
Ft 61,964 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
UNSPSC
31171512
EAN
7316577127358
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
1.08026
Long Description
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 54MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
2.126 Inch | 54 Millimeter