Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97227 ; 88666

97227 ; 88666

97227 ; LOC 97227

Stainless Steel Dispense Tip; Size 20 Gauge | 1/2 IN; For Adhesive Dispenser

Part #

88666

BDI #

1406177

QTY

INVENTORY:
28
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.026
UNSPSC
40141743
EAN
0079340972278
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
20 Gauge | 1/2 IN
Other Features
Pink Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97227
Weight / LBS
0.057
Long Description
Stainless Steel Dispense Tip; Size 20 Gauge | 1/2 IN; For Adhesive Dispenser