Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97244 ; 88677

97244 ; 88677

LOC 97244/30 ML ; LOC 97244/30 ML

Clear Syringe Barrel Kit; Size 30 Ml; Includes 10 Barrel Caps | 20 Pistons | 20 Barrels | 20 Barrel Tips; For Adhesive Dispenser

Part #

88677

BDI #

15001786

QTY

INVENTORY:
10
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
UNSPSC
27112900
EAN
0079340972445
Product Name
Barrel Kit
Product Description
Clear Syringe Barrel Kit
Application
Adhesive Dispenser
Size if applicable
30 Ml
Includes
10 Barrel Caps | 20 Pistons | 20 Barrels | 20 Barrel Tips
Other Features
Disposable
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Kit
Keyword String
Barrel Syringe
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97244
Weight / LBS
0.84
Long Description
Clear Syringe Barrel Kit; Size 30 Ml; Includes 10 Barrel Caps | 20 Pistons | 20 Barrels | 20 Barrel Tips; For Adhesive Dispenser