Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97245 ; 88678

97245 ; 88678

97245 30 ML PACK OF 2 ; SYRINGE AIRLINE ADAPTER

Syringe Air Line Adapter; Size 30 Ml | 50 Ml; For Adhesive Dispenser

Part #

88678

BDI #

1406180

QTY

INVENTORY:
5
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
27112900
EAN
0079340972452
Product Name
Adapter
Product Description
Syringe Air Line Adapter
Application
Adhesive Dispenser
Size if applicable
30 Ml | 50 Ml
Other Features
Disposable | Syringe Barrel Sold Separately
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Adapter
Keyword String
Syringe
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97245
Weight / LBS
0.161
Long Description
Syringe Air Line Adapter; Size 30 Ml | 50 Ml; For Adhesive Dispenser