Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97264 ; 218286

97264 ; 218286

97264 UV FECSKENDŐ 30 ML

Black Syringe Barrel Kit; Size 30 Ml; Includes 10 Barrel Caps | 20 Pistons | 20 Barrels | 20 Barrel Tips; For Adhesive Dispenser

Part #

218286

BDI #

17003262

QTY

INVENTORY:
5
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
27112900
EAN
0079340972643
Product Name
Barrel Kit
Product Description
Black Syringe Barrel Kit
Application
Adhesive Dispenser
Size if applicable
30 Ml
Includes
10 Barrel Caps | 20 Pistons | 20 Barrels | 20 Barrel Tips
Other Features
Disposable
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Kit
Keyword String
Barrel Syringe
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97264
Weight / LBS
0.904
Long Description
Black Syringe Barrel Kit; Size 30 Ml; Includes 10 Barrel Caps | 20 Pistons | 20 Barrels | 20 Barrel Tips; For Adhesive Dispenser