Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10278-AG ECO FOAM CLEANER AEROSOL 500ML

10278-AG ECO FOAM CLEANER AEROSOL 500ML

10278-AG ECO FOAM CLEANER AEROSOL 500ML

CRC 10278-AG ECO FOAM CLEANER AEROSOL 500ML

Specialty Purpose Foam Cleaner; Industrial; Aerosol Can; Foamy; Equipment | Part Cleaning | Tool Cleaning | Hard Surfaces | Fabrics | Cleaning Of Heat Exchangers In Gas Boiler | Building Maintenance | Marine Maintenance; 500 Ml

Part #

10278

BDI #

15039818

PRICE
Ft 4,317 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
47131800
EAN
5412386059421
Product Name And Type
Specialty Purpose Foam Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Foamy
Application
Equipment | Part Cleaning | Tool Cleaning | Hard Surfaces | Fabrics | Cleaning Of Heat Exchangers In Gas Boiler | Building Maintenance | Marine Maintenance
Manufacturer's Description
CRC ECO Foam Cleaner
Container Size value And um
500 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Neutral
Other Features
Flammable | Corrosive | Removes Grease - Oil - Grime - Stain
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.30073
Long Description
Specialty Purpose Foam Cleaner; Industrial; Aerosol Can; Foamy; Equipment | Part Cleaning | Tool Cleaning | Hard Surfaces | Fabrics | Cleaning Of Heat Exchangers In Gas Boiler | Building Maintenance | Marine Maintenance; 500 Ml