Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LAGD 60/HB2

LAGD 60/HB2

LAGD 60/HB2 AUTOMATIC LUBRICATOR ; 10EA/PAK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; LGHB 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge

Part #

LAGD 60/HB2

BDI #

1262445

QTY

INVENTORY:
6
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.24
UNSPSC
27112914
EAN
7316572053089
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
60 CC
Lubricant Name
LGHB 2
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene Terephthalate
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-20 To 60 Deg C
Application
Roller Bearing | Spindle
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44093
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; LGHB 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
Overall Height
2.992 Inch | 76 Millimeter
Overall Diameter
2.165 Inch | 55 Millimeter