Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

55 150M IDH 305913

55 150M IDH 305913

LOC 55/160 ; LOC 55/160

Thread Sealant Tape; Roll Box; Smooth; Pipe Fitting | Leakage of Gas; Characteristic

Part #

2057200

BDI #

1484854

Cust #
MN11030883
PRICE
Ft 6,420 / each

QTY

INVENTORY:
238
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31201514
EAN
0079340350823
Product Name
Thread Sealant Tape
Typical Use
Tape
Container Type
Roll Box
Texture
Smooth
Application
Pipe Fitting | Leakage of Gas
Tradename
55
Manufacturer's Description
Loctite 55 Pipe Cord
Color
White
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
1 Percentage | 12.75 g/l
Conformance to Certificate
ANSI/NSF Standard 61
Other Features
150M Length | Working Temperature Range Upto 149 Deg C
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Tape
Keyword String
Sealant Thread
Manufacturer URL
Long Description
Thread Sealant Tape; Roll Box; Smooth; Pipe Fitting | Leakage of Gas; Characteristic