Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

574 50ML IDH 234582

574 50ML IDH 234582

574/50 ; LOC 574/50

Gasketing; Anaerobic; Metal Flange Rigid; 250 Ml; Paste; Flanged Connection | Gearbox | Engine Casing; Orange

Part #

234582

BDI #

1406119

PRICE
Ft 12,196 / each

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.311
UNSPSC
31201600
EAN
9002010300393
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Paste
Application
Flanged Connection | Gearbox | Engine Casing
Tradename
574
Manufacturer's Description
Loctite 574 Flange Sealant; Fast Curing
Color
Orange
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.6 Percentage | 6.01 g/l
Other Features
Medium Strength | Industrial Gasketing | Temperature Range -54 To 149 Deg C | Viscosity 30000; Thixotropic 100000 cP
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
26338
Weight / LBS
0.681
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 250 Ml; Paste; Flanged Connection | Gearbox | Engine Casing; Orange