Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ZS-37-N

ZS-37-N 4-PIN CONN CABLE

Connection Cable; 1000MM Cable Length; With 4 Pin M12 Connector; For ZSE Series 3 Screen Display High Precision Digital Pressure Switch

Part #

ZS-37-N

BDI #

25127381

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26121609
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Connection
Manufacturer URL
https://www.smcusa.com
Product Detail
Connection Cable
Product Specification
1000MM Cable Length; With 4 Pin M12 Connector
Long Description
Connection Cable; 1000MM Cable Length; With 4 Pin M12 Connector; For ZSE Series 3 Screen Display High Precision Digital Pressure Switch