Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16GS-25FDHORX

16GS-25FDHORX

RO GS1625FDHORX/36B

Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD

Part #

7347-19153-5

BDI #

1481416

PRICE
Ft 10,712 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
UNSPSC
40172500
EAN
0072053449723
Noun
Connector
Keyword String
Pipe
Weight / LBS
1.13
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD
Long Description
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD