Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G20655-0815

G20655-0815

RO GS0815FDLORX/22A9

Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube

Part #

734790615

BDI #

1408821

PRICE
Ft 7,335 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
40183101
EAN
0770075411154
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.32
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube