Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1/2IN PC2500 BLUE 300FT/REEL

1/2IN PC2500 BLUE 300FT/REEL

1PW08B/8PC2500B

Hose; Pressure Washer; 1/2" Inside Diameter; 0.8" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 2500 PSI - 172 Bar Operating Pressure

Part #

4657-2413

BDI #

1483865

PRICE
Ft 1,167 / meter
Ft 6,414 / meter

QTY

INVENTORY:
100
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
38.1
UNSPSC
40142007
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Blue
Operating Temperature Range
-40 To 121 Deg C
Operating Pressure
2500 PSI | 172 Bar
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
7 PSI Min Burst Pressure | 1 Wire Braid High Tensile Steel
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Weight / LBS
84
Long Description
Hose; Pressure Washer; 1/2" Inside Diameter; 0.8" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.32 Millimeter