Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10MXTxRL50

10MXTxRL50

GATES 10MXTxRL50

Hose; Hydraulic; 5/8" Inside Diameter; 0.94" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3700 PSI - 255 Bar Operating Pressure

Part #

4657-9689

BDI #

22604092

PRICE
Ft 6,559 / meter

QTY

INVENTORY:
101
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
UNSPSC
40142020
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3700 PSI | 255 Bar
Typical Use
Agriculture | Construction | Mining | Stationary | Control Lines | Return Lines | General System Lines | Auxiliary Lines | Suction Lines | Attachment Lines
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Braid High Tensile Steel Wire Reinforcement
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hose; Hydraulic; 5/8" Inside Diameter; 0.94" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3700 PSI - 255 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter