Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5MXTxRL150

5MXTxRL150

GATES 5MXTxRL150

Hose, Hydraulic; 5/16" ID; 0.61" OD; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5500 PSI - 379 Bar Operating Pressure

Part #

4657-9960

BDI #

25185381

PRICE
Ft 3,871 / meter

QTY

INVENTORY:
60
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
40142020
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
5500 PSI | 379 Bar
Typical Use
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Price Unit
FT
Package Quantity
150FT
Order in Multiples of
150FT
Minimum Order Quantity
150 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 22000 PSI | Steel High-Tensile Braid Reinforcement
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
33
Long Description
Hose, Hydraulic; 5/16" ID; 0.61" OD; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5500 PSI - 379 Bar Operating Pressure
Outside Diameter
0.61 Inch | 15.494 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter