Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

THAP 300E

THAP 300E

THAP 300E

Air-Driven Pump And Injector; 300Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 0.83Cucm Volume/Stroke; G3/4" Oil Outlet; 405MM Length; 202MM Height; 171MM Width

Part #

THAP 300E

BDI #

1417651

PRICE
Ft 3,051,980 / each

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
20.97
UNSPSC
40151500
EAN
7316572052303
Noun
Pump
Keyword String
Air Driven
Manufacturer URL
Product Detail
Air-Driven Pump And Injector
Product Specification
300Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 0.83Cucm Volume/Stroke; G3/4" Oil Outlet; 405MM Length; 202MM Height; 171MM Width
Long Description
Air-Driven Pump And Injector; 300Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 0.83Cucm Volume/Stroke; G3/4" Oil Outlet; 405MM Length; 202MM Height; 171MM Width