Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBE16UU

LBE16UU

LBE 16 UU ; LBE 16 UU IKO

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBE16UU

BDI #

1402883

QTY

INVENTORY:
3
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Weight / LBS
0.105
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter