Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBE25UU

LBE25UU

LBE 25UU

25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBE25UU

BDI #

1402886

PRICE
Ft 3,094 / each
Ft 6,668 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.161
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LBE25UU
Weight / LBS
0.357
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length
2.283 Inch | 58 Millimeter