Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJM 1/2IN

LJM 1/2IN

FLI LJM 1/2IN

Rail, Linear Solid Round; Cut to Length; 1/2" Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

W12,700 H6/60-64HRC

BDI #

170000137

PRICE
Ft 11,379 / meter

QTY

INVENTORY:
2
Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.99
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Inch
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Solid Round; Cut to Length; 1/2" Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Shaft Length
0 Inch | 0 Millimeter