Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LJT 30

LJT 30

LJT 30 H6 PRECISION SHAFT

Rail, Linear Hollow Round; Cut to Length; 30MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

WH30 H6/60-64HRC

BDI #

170000135

PRICE
Ft 44,834 / meter

QTY

INVENTORY:
11
Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
3.5
UNSPSC
23153030
Product Name
Rail
Product Type
Hollow Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
High Grade Steel
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Hollow Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Hollow Round; Cut to Length; 30MM Shaft Diameter; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
1.181 Inch | 30 Millimeter
Shaft Length
0 Inch | 0 Millimeter