Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM61219NUU

LM61219NUU LINEAR BUSHING

6MM Bore; 12MM Outside Diamter; 19MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LM61219NUU

BDI #

515347

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
31171506
EAN
4549557036422
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM61219NUU
Weight / LBS
0.017
Long Description
6MM Bore; 12MM Outside Diamter; 19MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.236 Inch | 6 Millimeter
Length
0.748 Inch | 19 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter