Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LME203245UU

LME203245UU

LME 203245 UU ; LME 203245 UU IKO

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LME203245UU

BDI #

515430

PRICE
Ft 7,258 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
EAN
4549557038709
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LME203245UU
Weight / LBS
0.214
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Length
1.772 Inch | 45 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter